Abbotsford
SIE3RB30262PB0

SIEMENS 3RB3026-2PB0 O/L RELAY ELEC 1-4A S0CL 20 CONT MNT SCREW

Price $266.96 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3RB3026-2PB0

Description

Overload relay 1...4 A Electronic For motor protection Size S0, Class 20 Contactor mounting Main circuit: Screw Auxiliary circuit: Screw Manual-Automatic-Reset

Specifications

Brand Name Siemens Sub Brand Overload Relays
Item Name Electronic Overload Relay Type Manual-Automatic-Reset
Class Class 20 Amperage Rating 1 - 4 A
Terminal Type Screw Frame Size S0
Standards RoHS Compliant UPC 662643902983

Packages

1 - UNIT - 1