Abbotsford
SIE3RB30262RB0

SIEMENS 3RB3026-2RB0 O/L RELAY ELEC .1-.4A S0CL 20 CONT MNT SCREW

Price $258.33 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3RB3026-2RB0

Description

Overload relay 0.1...0.4 A Electronic For motor protection Size S0, Class 20 Contactor mounting Main circuit: Screw Auxiliary circuit: Screw Manual-Automatic-Reset

Specifications

Brand Name Siemens Sub Brand Overload Relays
Item Name Electronic Overload Relay Type Manual-Automatic-Reset
Class Class 20 Voltage Rating 690 V
Power Rating 0.06 - 0.18 kW Contact Configuration 1 NO, 1 NC
Number of Poles 3 Amperage Rating 0.1 - 0.4 A
Frequency Rating 50/60 Hz Terminal Type Screw
Frame Size S0 Display Slide Switch
Dimensions 45 mm W x 84 mm D x 87 mm H Temperature Rating -25 to 60 °C
Standards CCC Certified, CE Certified, CSA Certified, RoHS Compliant, UL Listed UPC 662643903027

Packages

1 - UNIT - 1