Abbotsford
SIE3RB30262VB0

SIEMENS 3RB3026-2VB0 O/L RELAY ELEC 10-40A S0CL 20 CONT MNT SCREW

Price $378.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3RB3026-2VB0

Description

Overload relay 10...40 A Electronic For motor protection Size S0, Class 20 Contactor mounting Main circuit: Screw Auxiliary circuit: Screw Manual-Automatic-Reset

Specifications

Brand Name Siemens Sub Brand Sirius
Item Name Electronic Overload Relay Type Manual-Automatic-Reset
Class Class 10E Contact Configuration 1 NO, 1 NC
Number of Poles 3 Amperage Rating 10 - 40 A
Terminal Type Screw Frame Size S0
Mounting Direct Temperature Rating -25 to 60 °C
Standards RoHS Compliant Application Solid-state overload relay
UPC 662643903065

Packages

1 - UNIT - 1