Abbotsford
SIE3RB30361UB0

SIEMENS 3RB3036-1UB0 O/L RELAY ELEC 12.5-50AS2 CL10E CONT MNT SCREW

Price $373.73 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3RB3036-1UB0

Description

Overload relay 12.5...50 A Electronic For motor protection Size S2, Class 10E Contactor mounting Main circuit: Screw Auxiliary circuit: Screw Manual-Automatic-Reset

Specifications

Brand Name Siemens Sub Brand Overload Relays
Item Name Electronic Overload Relay Class Class 10
Amperage Rating 12.5 - 50 A Terminal Type Screw
Frame Size S2 Standards RoHS Compliant
UPC 887621914547

Packages

1 - UNIT - 1