Abbotsford
ABBTF4210

ABB TF42-1.0 THERMAL O/L RELAY, 0.74-1.00A

Price $69.74 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TF42-1.0

Description

3 pole thermal overload relay with 0.74-1.00 ampere setting range. 88.3 millimiters height x 70.5 millimiters depth x 45 millimiters width.

Specifications

Brand Name ABB Item Name Thermal Overload Relay
Type Manual/Auto Reset Voltage Rating Main Circuit: 690 VAC/VDC, Auxiliary Circuit: 600 V
Contact Configuration 1 NO, 1 NC Number of Poles 3
Series/Model TF42 Amperage Rating 7.6 - 10 A
Frequency Rating 50/60 Hz Power Rating 1.1 - 2 W
Dimensions 70.5 mm L x 45 mm W x 88.3 mm H Temperature Rating -25 to 60 °C
Standards IEC/EN 60947-1, IEC/EN 60947-4-1, IEC/EN 60947-5-1, UL 60947-1, UL 60947-4-1 Certified Application For Reliable Protection of Motors in the Event of Overload or Phase Failure
UPC 804325558525

Packages

1 - UNIT - 1