Abbotsford

ABB ELECTRIFICATION CANADA INC RT1U RELAY O/LOAD 21-26A CL10

Price $63.42 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:RT1U

Description

GE Thermal Overload Relay, Series: RT, 0 to 400 Hz, 1NO-1NC, 26 A at 690 VAC Contact, 3 Pole, Contactor Mount, Screw Terminal, -25 to 60 deg C, 1.35 in W x 3.64 in D x 2.52 in H.

Specifications

Brand Name GE Item Name Thermal Overload Relay
Type Manual/Automatic Reset W/WO Stop Class Class 10 A
Voltage Rating 690 V Contact Configuration 1 NO, 1 NC
Number of Poles 3 Series/Model RT
Amperage Rating 21 - 26 A Frequency Rating 0 - 400 Hz
Terminal Type Screw Dimensions 1.35 in W x 3.64 in D x 2.52 in H
Mounting Direct Attachment Temperature Rating -20 to 60 °C
For Use With CL25, CL45, CL01, CL02, CL03, CL04, CL00 Contactors UPC 017018137147

Packages

1 - UNIT - 1