Abbotsford

ABB ELECTRIFICATION CANADA INC RT2A Thermal Overload Relay 1 NO, 1 NC 11.5 - 15 A,

Price $109.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:RT2A

Description

Overload relay for use with CL06/CL07/CL08/CL09/CL10 contactors. 11.5 to 15 A current range. Manual or auto with or without stop reset type. Class-10 trip class. 35 A maximum fuse rating. 25 A maximum circuit breaker rating. C2000 RT overload relays provide motor overload protection through fixed bimetal heaters. These relays are ambient compensated and utilize a differential mechanism for single-phase sensitivity. The trip setting is adjustable for the range listed. Stop is initiated by pushing the reset button which interrupts the holding circuit in the latter two listed modes. Reset on the upstroke, weld check and trip test.

Specifications

Brand Name Emerson Item Name Thermal Overload Relay
Class Class 10 Contact Configuration 1 NO, 1 NC
Number of Poles 3 Series/Model RT
Amperage Rating 11.5 - 15 A Dimensions 2.44 in W x 4.32 in H
Temperature Rating -25 to 60 °C For Use With CL05, CL06, CL07, CL08, CL09, CL10 Contactors
Standards cULus Listed, CE, Lloyd's Register Certified, UL 508, VDE 0660, NFC 63-650, IEC/EN 60947-4-1, CSA 22.2/14 Application Electrical Distribution and Control
UPC 017018137178

Packages

1 - UNIT - 1