Abbotsford

ABB ELECTRIFICATION CANADA INC RT2C Thermal Overload Relay Manual/Auto Reset 1 NO, 1 NC 18.5 - 25 A,

Price $109.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:RT2C

Description

C2000 RT overload relays provide motor overload protection through fixed bi-metal heaters. These relays are ambient compensated and utilize a differential mechanism for single-phase sensitivity. The trip setting is adjustable for the range listed. Overload relays may be set for 4 different operational modes—manual reset only, automatic reset only, manual reset/stop, or automatic reset/stop. Stop is initiated by pushing the reset button which interrupts the holding circuit in the latter two listed modes. Overload relays feature visible trip indication, reset on the upstroke, weld check, and trip test.

Specifications

Brand Name Emerson Item Name Thermal Overload Relay
Type Manual/Auto Reset Class Class 10
Voltage Rating 690 VAC Contact Configuration 1 NO, 1 NC
Series/Model RT Amperage Rating 18.5 - 25 A
Wire Size 50 mm² Terminal Type Screw
Dimensions 109.7 mm L x 79.7 mm H Mounting Direct
Temperature Rating -25 to 60 °C For Use With CL06, CL07, CL08, CL09, CL10 Contactors
Standards UL 508, cULus Listed, CSA 22.2/14, NFC 63-650, CEI 17-50, Lloyd's Register Certified Application For Electrical Distribution and Control
UPC 017018137192

Packages

1 - UNIT - 1