Abbotsford
GECRTN2J

ABB ELECTRIFICATION CANADA INC RTN2J RELAY O/LOAD 64-82A CL10

Price $123.68 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:RTN2J

Description

Direct mount manual contactor thermal overload relay. For use with CL08, CL09 and CL10 contactors. Manual reset type. 64 to 82 A current. Class 10 trip. 225 A maximum fuse rating. 200 A maximum circuit breaker rating.

Specifications

Brand Name GE Item Name Thermal Overload Relay
Class Class 10 Amperage Rating 64 - 82 A
Wire Size 10-3 AWG Mounting Direct
For Use With CL08, CL09, CL10, LAR10AJ Contactors UPC 017018140277

Packages

1 - UNIT - 1