Abbotsford
SIE3RU11261DB0

SIEMENS CANADA LTD 3RU1126-1DB0 RELAY O/L 0.35 - 0.5AFOR 3RT102

Price $149.06 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:3RU1126-1DB0

Description

SIEP 3RU1126-1DB0 O/L RLY W/SCRTERM

Specifications

Brand Name Siemens Sub Brand Sirius
Item Name Thermal Overload Relay Class Class 10
Voltage Rating 690 V Power Rating 6 W
Contact Configuration 1 NO, 1 NC Number of Poles 3
Amperage Rating 10 A Wire Size (2) 16-12 AWG, (2) 14-8 AWG Main Contact, (2) 20-16 AWG, (2) 18-14 AWG Auxiliary Contact
Overload Amperage 2.2 - 3.2 A Terminal Type Screw
Frame Size S0 Dimensions 45 mm W x 97 mm H x 96 mm D
Mounting Direct Enclosure Type IP20
Temperature Rating -20 to 70 °C Standards CCC, CSA Certified, UL Listed, EAC Approved, ATEX
UPC 754554411682

Packages

1 - UNIT - 1