Abbotsford
SIE3RU21160JC0

SIEMENS 3RU21160JC0 OL RELAY CL10 0.7-1AFOR THERM SPR SIZE 00

Price $102.22 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3RU21160JC0

Description

Overload relay 0.70...1.0 A Thermal For motor protection Size S00, Class 10 Contactor mounting Main circuit: Spring-type terminal Auxiliary circuit: spring-type terminal Manual-Automatic-Reset

Specifications

Brand Name Siemens Sub Brand Sirius
Item Name Thermal Overload Relay Type Manual-Automatic-Reset
Class Class 10 Contact Configuration 1 NO, 1 NC
Number of Poles 3 Amperage Rating 0.7 - 1 A
Terminal Type Spring Frame Size S00
Mounting Direct Temperature Rating -20 to 70 °C
Application For Protection of Three Phase and Single Phase AC and DC Motors UPC 662643920017

Packages

1 - UNIT - 1