Abbotsford
SIE3RU21160KB0

SIEMENS CANADA LTD 3RU2116-0KB0 Sirius Thermal Overload Relay 3RU2 thermal overload relay 1 NO, 1 NC 0.9 - 1.25 A,

Price $102.22 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:3RU2116-0KB0

Description

Overload relay. Mounting onto contactor main contactor, class-10. Screw-type terminals for main current circuit. Screw-type terminals for auxiliary and control current. For use with motor protection.

Specifications

Brand Name Siemens Sub Brand Sirius
Item Name Thermal Overload Relay Type 3RU2 thermal overload relay
Class Class 10 Voltage Rating 690 V
Contact Configuration 1 NO, 1 NC Number of Poles 3
Amperage Rating 0.9 - 1.25 A Terminal Type Screw
Frame Size S00 Mounting Vertical and Direct
Temperature Rating -40 to 70 °C Standards CSA Certified, UL Listed
Application For Protection of Three Phase and Single Phase AC and DC Motors UPC 662643920048

Packages

1 - UNIT - 1