Abbotsford
SIE3RU21161AC0

SIEMENS CANADA LTD 3RU21161AC0 OL RELAY CL10 1.1-1.6AFOR THERM SPR SIZE 00

Price $96.92 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:3RU21161AC0

Description

Overload relay 1.1...1.6 A Thermal For motor protection Size S00, Class 10 Contactor mounting Main circuit: Spring-type terminal Auxiliary circuit: spring-type terminal Manual-Automatic-Reset

Specifications

Brand Name Siemens Sub Brand Sirius
Item Name Thermal Overload Relay Type Manual-Automatic-Reset
Class Class 10 Contact Configuration 1 NO, 1 NC
Number of Poles 3 Amperage Rating 1.1 - 1.6 A
Terminal Type Spring Frame Size S00
Mounting Direct Temperature Rating -20 to 70 °C
Application For Protection of Three Phase and Single Phase AC and DC Motors UPC 662643920116

Packages

1 - UNIT - 1