Abbotsford
SIE3RU21161GB0

SIEMENS 3RU2116-1GB0 Sirius Thermal Overload Relay 3RU2 thermal overload relay 1NC 1NO 4.5 - 6.3 A,

Price $107.42 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3RU2116-1GB0

Description

Overload relay. Mounting onto contactor main contactor, class-10. Screw-type terminals for main current circuit. Screw-type terminals for auxiliary and control current. For use with motor protection.

Specifications

Brand Name Siemens Sub Brand Sirius
Type 3RU2 thermal overload relay Contact Configuration 1 NO, 1 NC
Number of Poles 3 Mounting direct mounting any
Application Protection of three phase and single phase AC & DC motors UPC 662643920390

Packages

1 - UNIT - 1