Abbotsford
SIE3RU21261CC0

SIEMENS 3RU21261CC0 OL RELAY CL10 1.8-2.5AFOR THERM SPR SIZE 0

Price $109.62 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3RU21261CC0

Description

Overload relay 1.8...2.5 A Thermal For motor protection Size S0, Class 10 Contactor mounting Main circuit: Spring-type terminal Auxiliary circuit: spring-type terminal Manual-Automatic-Reset

Specifications

Brand Name Siemens Sub Brand Overload Relays
Item Name Thermal Overload Relay Type Manual-Automatic-Reset
Class Class 10 Number of Poles 3
Amperage Rating 1.8 - 2.5 A Terminal Type Spring
Frame Size S0 Mounting Direct
Standards RoHS Compliant Application For Protection of Three Phase and Single Phase AC and DC Motors
UPC 662643918960

Packages

1 - UNIT - 1