Abbotsford
SIE3RU21261DC0

SIEMENS 3RU21261DC0 OL RELAY CL10 2.2-3.2AFOR THERM SPR SIZE 0

Price $109.62 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3RU21261DC0

Description

Overload relay 2.2...3.2 A Thermal For motor protection Size S0, Class 10 Contactor mounting Main circuit: Spring-type terminal Auxiliary circuit: spring-type terminal Manual-Automatic-Reset

Specifications

Brand Name Siemens Sub Brand Overload Relays
Item Name Thermal Overload Relay Type Manual-Automatic-Reset
Class Class 10 Voltage Rating 690 V
Contact Configuration 1 NO, 1 NC Number of Poles 3
Amperage Rating 2.2 - 3.2 A Terminal Type Spring
Frame Size S0 Display Slide Switch
Dimensions 45 mm W x 84 mm D x 102 mm H Mounting Direct
Temperature Rating -40 to 70 °C Standards CCC Certified, CE Certified, RoHS Compliant, UL Listed
Application For Protection of Three Phase and Single Phase AC and DC Motors UPC 662643918991

Packages

1 - UNIT - 1