Abbotsford
SIE3RU21261HB0

SIEMENS 3RU2126-1HB0 Sirius Overload Relay 3RU2 thermal overload relay 1NC 1NO 5.5 - 8 A,

Price $115.20 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3RU2126-1HB0

Description

Thermal over load relay 3RU2 for motor protection. IP20 protection class. 3 poles, integrated switch, 1NO-1NC, direct mounting, screw type terminals.

Specifications

Brand Name Siemens Sub Brand Sirius
Type 3RU2 thermal overload relay Contact Configuration 1 NO, 1 NC
Number of Poles 3 Mounting direct mounting any
Application Protection of three phase and single phase AC & DC motors UPC 662643919103

Packages

1 - UNIT - 1