Abbotsford
SIE3RU21264BC0

SIEMENS CANADA LTD 3RU21264BC0 OL RELAY CL10 14-20AFOR THERM SPR SIZE 0

Price $104.33 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:3RU21264BC0

Description

Overload relay 14...20 A Thermal For motor protection Size S0, Class 10 Contactor mounting Main circuit: Spring-type terminal Auxiliary circuit: spring-type terminal Manual-Automatic-Reset

Specifications

Brand Name Siemens Sub Brand Sirius
Item Name Thermal Overload Relay Type Manual-Automatic-Reset
Class Class 10 Contact Configuration 1 NO, 1 NC
Number of Poles 3 Amperage Rating 14 - 20 A
Terminal Type Spring Frame Size S0
Mounting Direct Temperature Rating -20 to 70 °C
Standards RoHS Compliant Application For Protection of Three Phase and Single Phase AC and DC Motors
UPC 662643919240

Packages

1 - UNIT - 1