Abbotsford
SIE3RU21264DC0

SIEMENS CANADA LTD 3RU21264DC0 OL RELAY CL10 20-25AFOR THERM SPR SIZE 0

Price $119.26 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:3RU21264DC0

Description

Overload relay 20...25 A Thermal For motor protection Size S0, Class 10 Contactor mounting Main circuit: Spring-type terminal Auxiliary circuit: spring-type terminal Manual-Automatic-Reset

Specifications

Brand Name Siemens Sub Brand Sirius
Item Name Thermal Overload Relay Type Manual-Automatic-Reset
Class Class 10 Contact Configuration 1 NO, 1 NC
Number of Poles 3 Amperage Rating 20 - 25 A
Terminal Type Spring Frame Size S0
Mounting Direct Temperature Rating -20 to 70 °C
Standards RoHS Compliant Application For Protection of Three Phase and Single Phase AC and DC Motors
UPC 662643919349

Packages

1 - UNIT - 1