Abbotsford
SIE3TX71314CF13

SIEMENS CANADA LTD 3TX71314CF13 RELAY ENCL HD DPDT30A 120VAC DIN or PANEL

Price $52.54 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:3TX71314CF13

Description

3TX71314CF13 Enclosed Power Relay Heavy Duty DPST-NO, 30A, 120VAC DIN Rail or Panel Mount

Specifications

Brand Name Siemens Sub Brand Sirius
Item Name Enclosed Power Relay Type Heavy-Duty
Voltage Rating 600 V Amperage Rating 30 A
Frequency Rating 50/60 Hz Coil Rating 120 VAC
Contact Configuration DPST-NO Terminal Connection Quick-Connect
Contact Material Silver Alloy Mounting DIN Rail
Temperature Rating -40 to 55 °C Dimensions 1.35 in W x 1.61 in D x 2.68 in H
UPC 754554768397

Packages

1 - UNIT - 1