Abbotsford
SIE3RU29263AA01

SIEMENS CANADA LTD 3RU2926-3AA01 Stand-Alone Install Bracket for Sirius 3RU2 Thermal Overload Relay

Price $27.83 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:3RU2926-3AA01
Documents Documents

Description

SIRIUS Support with individual mount and screw terminals. Screw and snap-on mounting onto 35 mm standard mounting rail mounting. Suitable for 3RU21/3RB30/3RB31/3RR2 S0 stand-alone installation. Operating temperature of -20 to 70°C.

Specifications

Brand Name Siemens Sub Brand Overload Relays
Item Name Stand-Alone Install Bracket Size S0
Dimensions 86 mm L x 45 mm W x 95 mm H For Use With Sirius 3RU2 Thermal Overload Relay
Application Protection of Three Phase and Single Phase AC and DC Motors UPC 040892547603

Packages

1 - UNIT - 1