Abbotsford
SIE3TX71444E8

SIEMENS 3TX71444E8 SOCKET TOUCHSAFE 11 PIN

Price $37.92 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3TX71444E8

Description

TOUCHSAFE SOCKET-11 PIN

Specifications

Brand Name Siemens Sub Brand Sirius
Item Name Relay Socket Type Touch Safe
Voltage Rating 24 VDC Amperage Rating 15 A
Number of Pins 11 Mounting Type DIN Rail
Dimensions 4.6 in L x 1.3 in W x 1.6 in H For Use With 3TX71 SIRIUS Plug-In Relay, 3TX71 Series Plug-In Relay
UPC 754554969350

Packages

1 - UNIT - 1