Abbotsford
INTFM1D20AAV

INTERMATIC FM1D20A-AV 24-HOUR OR 7-DAY 120-277 V ELECTRONIC SURFACE/DIN RAIL MOUNT MODULE, 15 A, 20 SETPOINT PROGRAMS, SPDT

Price $270.77 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INTERMATIC
Manufacturer #:FM1D20A-AV

Description

The FM1D20 Series is a great value electronic time-based control solution for ventilating, heating, cooling, lighting or other electrical loads in commercial and industrial applications. These one-channel time switches are programmable for 24-hour or 7-day schedules with integrated cycle timer. The FM1D20 Series is intended for either panel, surface, flush or DIN rail mounting. Flush and surface/DIN rail (A & E models) are completely enclosed in a plastic housing and include a terminal cover, dust cover and subbase for installation and hard wiring.

Specifications

Brand Name NA Color White
Application Aeration,Air Movement & Ventilation,Generator Exercising,Refrigeration Merchandiser,Septic Treatment UPC 078275156791

Packages

1 - UNIT - 1