Abbotsford
CWDAT18HMWL

COOPER WIRING DEVICES AT18HM-W-L PROG TIMER ASTRO 1800W120V 1P3W FLUSH MNT WHI

Price $82.71 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER WIRING DEVICES
Manufacturer #:AT18HM-W-L

Description

Eaton Astronomic programmable timer, 15A, Flush mount, 120V, 1800W, single pole and 3-way, 1/2HP, White. For use with lights and motors up to 1800 Watts. No minimum wattage required. 4 operating modes: manual, automatic, random, count down. Automatic daylight savings function - no need to reprogram. Connections: single pole or 3-way. Can also be used like a conventional ON/OFF switch. 7 customizable settings protected during power outage by built-in back-up battery that lasts up to 14 days. Random mode adds security when away from home. Great for use for porch lights, dwelling scone lights and patio lights. California Title 24 compliant.

Packages

1 - UNIT - 1