Abbotsford

KLEIN TOOLS, INC 72 Pole Climbing Gaffs Replacement For 1972AR Series Climbers

Price $186.36 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:72

Description

1-1/2 (38 mm) pole climbing gaffs (supplied with the 1972AR series). Includes gaffs, TORX® screws, and wrench. Sold in pairs only.


1-1/2-Inch (38 mm) Pole Climbing Gaffs (supplied with the 1972AR series)

Includes gaffs, TORX® screws, and wrench

Specifications

Brand Name Klein Tools Item Name Pole Climbing Gaffs
Type Replacement Material Forged Steel
Color Black Dimensions 1-1/2 in
Includes Gaffs, Torx Screws and Wrench Application For 1972AR Series Climbers
UPC 092644520105

Packages

1 - UNIT - 1