Abbotsford
APPAFU033355

APPLETON GROUP CANADA LTD AFU033355 Double End Emergency Cable Pull Switch

Price $4,558.02 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:APPLETON GROUP CANADA LTD
Manufacturer #:AFU033355

Description

AFU conveyor control switch provides normal and emergency shut off for motor driven machinery. This switch is used in the control circuit of magnetic motor starters to shut down motor driven conveyors or other machinery. Constructed with cast aluminum housing, red epoxy coated steel flag arm, stainless steel actuator shaft, retaining ring, clevis loop and torsion springs. Stainless steel bushing can be easily reversed to increase or decrease actuation force.

Specifications

Brand Name Appleton Item Name Double End Emergency Cable Pull Switch
Type AFU Series Double End Emergency Cable Pull Switch Contact Configuration TCDB - 1 NO, 1 NC
Contact Ratings 15 A at 120, 240, 480, 600 VAC, 0.8 A at 115 VDC, 0.4 A at 230 VDC Material Aluminum
Temperature Rating -44 to 66 °C Enclosure Type NEMA 3, 4, 4X, 12
Standards UL 508, UL698, UL1203, E164877, E10449 UL Listed Application For Used in Control Circuit of Magnetic Motor Starters to Shut Down Motor Driven Conveyors or Other Machinery
UPC 781381739962

Packages

1 - UNIT - 1