Abbotsford
APPAFU033350

EGS AFU033350 Switch conveyor pullforce 2-brk 1-end left 15lb

Price $3,230.22 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:AFU033350

Description

AFU conveyor control switch provides normal and emergency shut off for motor driven machinery. This switch is used in the control circuit of magnetic motor starters to shut down motor driven conveyors or other machinery. Constructed with cast aluminum housing, red epoxy coated steel flag arm, stainless steel actuator shaft, retaining ring, clevis loop and torsion springs. Stainless steel bushing can be easily reversed to increase or decrease actuation force.

Specifications

Brand Name Appleton Group Type AFU Series Single End Left Emergency Cable Pull Switch
Contact Configuration NO/NC-DB, TCDB Material Cast Aluminum Case
Standards UL 508, UL 698, UL 1203, E164877, E10449 UL Listed Application For Used In Control Circuit Of Magnetic Motor Starters To Shut Down Motor Driven Conveyors Or Other Machinery
UPC 781381741125

Packages

1 - UNIT - 1