Abbotsford
APPEDSC175F1

APPLETON GROUP CANADA LTD EDSC175F1 FACTORY SEALED SWITCH UNILET

Price $504.31 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:APPLETON GROUP CANADA LTD
Manufacturer #:EDSC175F1

Description

Appleton™ explosionproof, dust-ignitionproof EDS Series factory sealed tumbler switches confine the arcing of enclosed switches, preventing ignition of ignitable atmospheres during connect and disconnect operation of lighting and light power loads. They are designed for use in classified areas where ignitable vapors, gases or highly combustible dusts are present such as chemical and petrochemical plants, refineries and other process industries.

Specifications

Brand Name Appleton Sub Brand UNILETS
Type EDSC Series 1-Gang Tumbler Switch Voltage Rating 120 to 277 VAC
Actuator Front Operated Number of Poles 1
Amperage Rating 20 A Material Copperfree Aluminum,Iron,Nylon,Stainless Steel
Mounting Surface Mount With 3/4 IN Feed-Thru Hub Standards UL 894, UL 1203, E10523, E81751 UL Listed, Class I, Group B, As Well As Class I, Groups C And D, Class II, Groups E, F, G, And Class III
Application For Use In Classified Areas Where Ignitable Vapors, Gases Or Highly Combustible Dusts Are Present UPC 781381325530

Packages

1 - UNIT - 1