Abbotsford
SIE3SE50000AA05

SIEMENS 3SE5000-0AA05 TWIST LEV FOR POS SWITCH3SE51 27mm LONG 30mm

Price $30.36 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3SE5000-0AA05

Description

twist lever for position switch 3SE51 metal lever 27 mm long, Step 9 mm with Plastic roller 30 mm

Specifications

Brand Name Siemens Sub Brand Limit Switches
Item Name Twist Lever Arm Size 27 mm L
Roller Size 30 mm Arm Material Metal
Type Crank, Roller Roller Material Plastic
For Use With 3SE51 Position Switch UPC 754554953106

Packages

1 - UNIT - 1