Abbotsford
SIE3SE50000AA58

SIEMENS CANADA LTD 3SE5000-0AA58 TWIST LEV FOR POS SWITCH3SE51/52 ADJ 100mm 50mm

Price $45.14 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:3SE5000-0AA58

Description

Adjustable-length Twist lever for position switch 3SE51/52 Metal lever 100 mm long Rubber roller 50 mm

Specifications

Brand Name Siemens Sub Brand Limit Switches
Item Name Twist Lever Arm Size 100 mm L
Roller Size 50 mm Arm Material Metal
Type Adjustable Length, Roller Roller Material Rubber
For Use With 3SE51/52 Position Switch Standards RoHS Compliant
UPC 754554953243

Packages

1 - UNIT - 1