Abbotsford
SIE3SE50000AA50

SIEMENS 3SE5000-0AA50 TWIST LEV FOR POS SWITCH3SE51/52 ADJ 100mm 19mm

Price $29.67 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3SE5000-0AA50

Description

Adjustable-length Twist lever for position switch 3SE51/52 Metal lever 100 mm long Plastic roller 19 mm

Specifications

Brand Name Siemens Sub Brand Limit Switches
Item Name Twist Lever Arm Size 100 mm L
Roller Size 19 mm Arm Material Metal
Type Adjustable Length, Roller Roller Material Plastic
For Use With 3SE51/52 Position Switch Standards RoHS Compliant
UPC 754554953205

Packages

1 - UNIT - 1