Abbotsford
SIE3SE50000AA53

SIEMENS 3SE5000-0AA53 TWIST LEV FOR POS SWITCH3SE51/52 ADJ 100mm 19mm

Price $65.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3SE5000-0AA53

Description

Adjustable-length Twist lever for position switch 3SE51/52 Stainless steel lever 100 mm long with stainless steel terminal Stainless steel roller 19 mm

Specifications

Brand Name Siemens Sub Brand Limit Switches
Item Name Twist Lever Arm Size 100 mm L
Roller Size 19 mm Arm Material Stainless Steel
Type Adjustable Length, Roller Roller Material Stainless Steel
For Use With 3SE51/52 Position Switch UPC 662643844054

Packages

1 - UNIT - 1