Abbotsford
SIE3SE50000AA82

SIEMENS 3SE5000-0AA82 TWIST LEV FOR POS SWITCH3SE51/52 PLAS ROD 200mm

Price $38.57 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3SE5000-0AA82

Description

twist lever for position switch 3SE51/52 Plastic rod 200 mm, Form D Diameter 6 mm with terminal according to EN 50041

Specifications

Brand Name Siemens Sub Brand Limit Switches
Item Name Twist Lever Arm Size 200 mm L
Roller Size 6 mm dia Arm Material Plastic
Type Adjustable Plastic Rod For Use With 3SE51/52 Position Switch
Standards EN 50041, RoHS Compliant UPC 754554953328

Packages

1 - UNIT - 1