Abbotsford
ENT011512017

TYCO ELECTRONICS CANADA ULC 1SNA115120R1700 TERM BLOCK M10/10 GRY22-6 AWG

Price $4.60 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:TYCO ELECTRONICS CANADA ULC
Manufacturer #:1SNA115120R1700

Description

Modular Terminal Blocks, Feed-Through, screw clamp terminal block, 6 AWG rated cross section, 10 mm² rated cross section, grey.

Specifications

Brand Name TE Connectivity Item Name Modular Terminal Block
Type 1-Level, Feed-through Voltage Rating 1000 V
Amperage Rating 57 A Conductor Size 20-6 AWG
Mounting Type DIN Rail Series M10/10
Wire Strip Length 12 mm Spacing 10 mm
Torque Rating 1.2 - 1.4 N-m Connection Type Screw Clamp
Temperature Rating -55 to 110 °C Block Material Polyamide
Color Gray Dimensions 40.5 mm L x 10 mm W x 44.5 mm H
Standards UL 94V-0, IP20, EU RoHS Directive 2002/95/EC

Packages

900 - UNIT - (900)