Abbotsford
SIE8WA10111BG22

SIEMENS CANADA LTD 8WA1011-1BG22 TERM BLOCK FEED THRU 6.5mm SZ 4 SCREW ON ORA

Price $4.55 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:8WA1011-1BG22

Description

ALPHA FIX Individual through-type terminal. Thermoplastic insulating base. Screw terminal on both sides. Terminal size 4 mm². Enclosed on both sides. 18 to 10 AWG. 6.5 mm mounting width.

Specifications

Brand Name Siemens Sub Brand SIEMENS
Item Name Terminal Block Type Feed-Through
Voltage Rating 800 V Amperage Rating 32 A
Conductor Size 18-10 AWG Mounting Type 35 mm DIN Rail
Terminal Size 4 Spacing 65.5 mm
Connection Type Screw Block Material Thermoplastic
Color Orange Dimensions 41 mm L x 26 mm H
Standards CSA 22.2, UL 1059 Application For Arranging Wires
UPC 754554223957

Packages

50 - UNIT - (50)