Abbotsford
SIE8WA10111MH15

SIEMENS CANADA LTD 8WA1011-1MH15 TERM BLOCK INST ISO 8mmSZ 6 SCREW ON

Price $28.07 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:8WA1011-1MH15

Description

TERM BLOCK,SCREW,MEASURING TRANSFORMER,6 Terminal Block,Screw Connection,Measuring Transformer,Terminal Size 6,Instrument Isolating, UL File E80027 in Vol. 1 Sec. 1

Specifications

Brand Name Siemens Sub Brand SIEMENS
Item Name Terminal Block Type Feed-Through
Voltage Rating 600 V Amperage Rating 35 A
Conductor Size 6 mm² Mounting Type 35 mm DIN Rail
Terminal Size 6 Spacing 8 mm
Connection Type Screw Block Material Thermoplastic
Color Beige Dimensions 83 mm L x 33 mm H
For Use With Measuring Transformer Standards CSA 22.2, UL 1059
Application MEASURING TRANSFORMER TERMINALS UPC 754554224053

Packages

20 - UNIT - (20)