Abbotsford
SIE8WA10111MH11

SIEMENS CANADA LTD 8WA10111MH11 ISOLATING TERMINAL8MM SIZE 6

Price $23.42 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:8WA10111MH11

Description

TERM BLOCK,SCREW,MEASURING TRANSFORMER,6 Terminal Block,Screw Connection,Measuring Transformer,Terminal Size 6,Isolating, UL File E80027 in Vol. 1 Sec. 1

Specifications

Brand Name Siemens Sub Brand SIEMENS
Item Name Terminal Block Type Feed-Through
Voltage Rating 500 V Amperage Rating 41 A
Conductor Size 6 mm² Mounting Type 35 mm DIN Rail
Terminal Size 6 Spacing 8 mm
Connection Type Screw Block Material Thermoplastic
Color Beige Dimensions 83 mm L x 33 mm H
For Use With Current Transformers Standards CSA 22.2, UL 1059
Application CONFIGURING TERMINAL SETS FOR CURRENT TRANSFORMERS UPC 754554738611

Packages

1 - UNIT - 1