Abbotsford
SIE8WA10111PM00

SIEMENS CANADA LTD 8WA1011-1PM00 TERM PEN THERM PA6.6 16mm SZ35 SCREW ON GRE/YEL

Price $25.02 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:8WA1011-1PM00

Description

TERM BLOCK,SCREW,GND & GND-NEUTRAL,35 Terminal Block,Screw Connection,Ground & Ground-neutral,Terminal Size 35,Green/Yellow,Ground-neutral up to 125 A, UL File E80027 inVol. 1 Sec. 11

Specifications

Brand Name Siemens Sub Brand SIEMENS
Item Name Terminal Block Type Ground and Ground Neutral
Conductor Size 35 mm² Connection Type Screw
Color Green/Yellow Standards UL E80027
Application For Circuit Protection UPC 754554380216

Packages

25 - UNIT - (25)