Abbotsford
SIE8WH20000CJ07

SIEMENS 8WH20000CJ07 TERM SPR PE/PEN TERM10mm GRN-YEL

Price $15.49 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:8WH20000CJ07

Description

Terminal, spring-loaded terminal, PE/PEN terminal, 10 mm², green-yellow

Specifications

Brand Name Siemens Sub Brand Sentron
Item Name Ground Terminal Block Type Type PE
Amperage Rating 65 A Conductor Size 1.5 mm²
Mounting Type 35 mm DIN Rail Terminal Size 10mm2
Spacing 10.2 mm Connection Type Spring Loaded
Block Material Thermoplastic Color Green/Yellow
Standards UL 94 Application ALPHA FIX terminal block
UPC 662643168921

Packages

1 - UNIT - 1