Abbotsford
SIE8WH20001GG08

SIEMENS 8WH20001GG08 SCREW TERM G FUSE4mm BLK

Price $13.13 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:8WH20001GG08

Description

Terminal, spring-loaded terminal, fuse terminal for G fuse, 4 mm², black

Specifications

Brand Name Siemens Sub Brand Sentron
Item Name Fuse Terminal Block Type FUSE TERMINAL
Voltage Rating 250 V Amperage Rating 6.3 A
Conductor Size 6 mm² Mounting Type 35 mm DIN Rail
Terminal Size 4mm2 Spacing 6.2 mm
Connection Type Spring Loaded Block Material Thermoplastic
Color Black For Use With 5 x 20, 5 x 25 and 5 x 30 mm G Fuse Links
Standards UL 94 Application ALPHA FIX terminal block
UPC 662643168983

Packages

50 - UNIT - (50)