Abbotsford
SIE8WH20001HG08

SIEMENS 8WH20001HG08 SPR TERM FUSE TERM INCH4mm BLK

Price $15.54 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:8WH20001HG08

Description

Terminal, spring-loaded terminal, fuse terminal for inch fuse, 4 mm², black

Specifications

Brand Name Siemens Sub Brand Sentron
Item Name Fuse Terminal Block Type FUSE TERMINAL
Voltage Rating 400 V Amperage Rating 10 A
Conductor Size 6 mm² Mounting Type 35 mm DIN Rail
Terminal Size 4mm2 Spacing 8.2 mm
Connection Type Spring Loaded Block Material Thermoplastic
Color Black For Use With 6 x 32 mm G Fuse Links
Standards UL 94 Application ALPHA FIX terminal block
UPC 662643168990

Packages

1 - UNIT - 1