Abbotsford
SIE8WH20040CG07

SIEMENS CANADA LTD 8WH20040CG07 TERM SPR PE/PEN TERMINAL4 CLMP POINT 4mm GRN-YEL

Price $13.96 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:8WH20040CG07

Description

Terminal, spring-loaded terminal, 4 clamping points, PE/PEN terminal, 4 mm², green-yellow

Specifications

Brand Name Siemens Sub Brand Sentron
Item Name Ground Terminal Block Type Type PE
Voltage Rating 800 V Amperage Rating 40 A
Conductor Size 0.5 mm² Mounting Type 35 mm DIN Rail
Terminal Size 4mm2 Spacing 6.2 mm
Connection Type Spring Loaded Block Material Thermoplastic
Color Green/Yellow Standards UL 94
Application ALPHA FIX terminal block UPC 662643169317

Packages

1 - UNIT - 1