Abbotsford
WAG20021871

WAGO CANADA INC. 2002-1871 4C/TEST TBWTESTOPTORG LK 35X15-35X7.5 2.5MM 250MM GRA

Price $9.09 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WAGO CANADA INC.
Manufacturer #:2002-1871

Description

Disconnect terminal block (item number 2002-1871) simplifies electrical installations. Conductors should only be connected to this disconnect terminal block if their strip length is between 10 mm and 12 mm. This product incorporates conductor terminals and utilizes Push-in CAGE CLAMP®. Our Push-in CAGE CLAMP® is a universal, maintenance-free connection solution for all conductor types, featuring a winning design: It allows direct insertion of both solid and fine-stranded conductors with ferrules without needing tools. No preparation is required; for example, crimping the conductor's ferrule is not necessary. Depending on the conductor type, this disconnect terminal block is ideal for conductor cross sections ranging from 0.25 mm² to 4 mm². It has one level. You can connect two potentials using the four clamping points. The gray housing is made of polyamide (PA66) for insulation. These function terminal blocks are mounted using DIN-35 rails..

Specifications

Conductor Size 12 AWG Mounting Type DIN-35 Rail
Color Gray UPC 044918118839

Packages

1 - UNIT - 1