Abbotsford
WAG20061671

WAGO 6 mm² 30A 800V 2-Conductor 2006 Series Disconnect Terminal Block, Gray

Price $13.20 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:2006-1671

Description

This disconnect terminal block (item number 2006-1671) is designed to connect conductors quickly and easily. Ensure that the strip lengths are between 13 mm and 15 mm when connecting conductors to this disconnect terminal block. This product incorporates conductor terminals and utilizes Push-in CAGE CLAMP®. Push-in CAGE CLAMP® connection technology is ideal for connecting all conductor types. It allows direct insertion of both solid and fine-stranded conductors with ferrules without the need for tools—all thanks to its pluggable design. This disconnect terminal block is suitable for conductor cross sections ranging from 0.5 mm² to 10 mm². It features one level and two clamping points for connecting a single potential. The gray housing is made of polyamide (PA66) for insulation. These function terminal blocks are mounted using DIN-35 rails..

Specifications

Brand Name Wago Corp Item Name Disconnect Terminal Block
Voltage Rating 800 V Amperage Rating 30 A
Conductor Size 20-8 AWG Solid/Stranded, 6 mm² Nominal Mounting Type 35 mm DIN Rail
Series 2006 Power Rating 0.702 W
Wire Strip Length 13 - 15 mm Connection Type Push-In Cage Clamp
Temperature Rating -60 to 105 °C Block Material Polyamide
Color Gray Dimensions 7.5 mm W x 36.8 mm D x 96.3 mm H
Standards CSA 22.2 No 158 Certified, CCA Approved IEC 60947 71-122840 REV.1, DIN EN 50155 (VDE 0115-200):2022-06, DIN EN 61373 (VDE 0115-0106):2011-04, Flammability Class Per UL94 V0, RU Listed, RoHS Compliant, UL 1059 Listed, UKCA Approved UPC 050821182079

Packages

1 - UNIT - 1