Abbotsford
WAG20101207

WAGO 2010-1207 2C TB10MM 35X15-35X7.5 1000MM GRN-YLW

Price $9.91 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:2010-1207

Description

Ground terminal block, 2010 Series, Push-in CAGE CLAMP®Our ground terminal block (item number 2010-1207) is the ideal way to connect conductors quickly and securely. Conductors can only be connected to this ground terminal block if their strip length is between 17 and 19 mm . Ground terminal blocks connect directly to the mounting rail via an integrated contact foot. This creates an electrical and mechanical connection between the electrical conductors and the mounting adapter. This product incorporates conductor terminals and utilizes Push-in CAGE CLAMP®. Our Push-in CAGE CLAMP® is a universal, maintenance-free connection solution for all conductor types, boasting a key feature: both solid and fine-stranded conductors with ferrules can be directly inserted without the need for tools or any preparation, such as crimping the ferrule. Depending on the conductor type, this ground terminal block is ideal for conductor cross sections ranging from 0.5 mm² to 16 mm².

Specifications

Conductor Size 6 AWG Mounting Type DIN-35 Rail
Color Green-Yellow UPC 044918122300

Packages

1 - UNIT - 1