Abbotsford
WAG281687

WAGO 281-687 3CTR TB 4MM35X15-35X7.5 400MM GRNYLW

Price $10.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:281-687

Description

Ground terminal block, 281 Series, green-yellow Our ground terminal block (item number 281-687) is the ideal way to connect conductors quickly and securely. Ensure that the strip lengths are between 9 and 10 mm when connecting conductors to this ground terminal block. Ground terminal blocks connect directly to the mounting rail via an integrated contact foot. This creates an electrical and mechanical link between the electrical conductors and the mounting adapter. This product features conductor terminals and utilizes CAGE CLAMP®. Our CAGE CLAMP® connection offers a safe and maintenance-free way to connect all types of conductors. You do not need to prepare the conductor in any way, such as crimping ferrules. This ground terminal block is suitable for conductor cross sections ranging from 0.08 mm² to 4 mm². An operating tool is used to operate this through rail-mount terminal block.

Specifications

Conductor Size 12 AWG Mounting Type DIN-35 Rail
Color Green-Yellow UPC 044918140045

Packages

1 - UNIT - 1