Abbotsford
WAG281681

WAGO CANADA INC. 281-681 FECONN RAILMNTTBS ANGL SPAC 5MM 5PL GRA

Price $3.93 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WAGO CANADA INC.
Manufacturer #:281-681

Description

Through terminal block, 281 Series, operating tool This through terminal block (item number 281-681) streamlines wire connections, making them both quick and easy. Ensure that the strip lengths are between 9 and 10 mm when connecting conductors to this through terminal block. Whether for industrial or building applications, you can use our through terminal blocks to connect electrical conductors quickly and safely. We offer variants for both classic through-wiring and potential distribution. This product features conductor terminals and utilizes CAGE CLAMP®. Our reliable and maintenance-free CAGE CLAMP® connection makes it easy to connect all conductor types without having to prepare the conductor. For example, you don't need to crimp ferrules. This through terminal block is suitable for conductor cross sections ranging from 0.08 mm² to 4 mm². This through rail-mount terminal block is operated with an operating tool.

Specifications

Conductor Size 12 AWG Mounting Type DIN-35 Rail
Color Gray UPC 044918001056

Packages

1 - UNIT - 1