Abbotsford
TYC1SNA115678R0200

TYCO ELECTRONICS CANADA ULC 1SNA115678R0200 Terminal Block 12 AWG 24 A,

Price $21.62 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:TYCO ELECTRONICS CANADA ULC
Manufacturer #:1SNA115678R0200

Description

6mm feed through terminal with safety connection (Grey) with 1/4 turn disconnect.

Specifications

Brand Name ABB Item Name Terminal Block
Type Disconnect Voltage Rating 500 V
Amperage Rating 24 A Conductor Size 12 AWG
Mounting Type DIN Rail Series M6/8.STP.RS
Wire Strip Length 13 mm Spacing 8 mm
Torque Rating 0.8 - 1 N-m Connection Type Screw Clamp
Temperature Rating -55 to 100 °C Block Material Polyamide
Color Gray/Yellow Dimensions 68.5 mm L x 8 mm W x 72.5 mm H
Standards UL, cUL Listed, IEC, CSA, CE, EAC Certified, RoHS Compliant

Packages

1 - UNIT - 1 5 - UNIT - 5 25 - UNIT - 25