Abbotsford
WAG20022951

WAGO 2.50 mm² 16A 400V 2002 Series Double-Deck Terminal Block, Gray

Price $30.44 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:2002-2951

Description

Enjoy fault-free electrical installations with this double-deck terminal block (item number 2002-2951). The double-deck terminal block also serves as a disconnect terminal block. Conductors should only be connected to this double-deck terminal block if their strip length is between 10 mm and 12 mm. This product incorporates conductor terminals and utilizes Push-in CAGE CLAMP®. Our Push-in CAGE CLAMP® is a universal, maintenance-free connection solution for all conductor types, offering a key advantage: both solid and fine-stranded conductors with ferrules can be directly inserted without the need for tools or any preparation, such as crimping the ferrule. This double-deck terminal block is suitable for conductor cross sections ranging from 0.25 mm² to 4 mm². It has two levels. Four potentials can connect using the four clamping points The gray housing is made of polyamide (PA66) for insulation. These function terminal blocks are mounted using DIN-35 rails.. This product is designed for specific Ex applications (please refer to the product datasheet).

Specifications

Brand Name Wago Item Name Terminal Block
Type 2-Level Voltage Rating 400 V
Amperage Rating 16 A Conductor Size 2.5 mm²
Mounting Type 35 mm DIN Rail Power Rating 0.341 W
Wire Strip Length 10 - 12 mm Connection Type Push-In Cage Clamp
Temperature Rating -60 to 105 °C Block Material Polyamide
Color Gray Dimensions 0.205 in W x 1.654 in D x 4.252 in H
Standards cURus Certified, CCA Approved, KEMA-KEUR, ATEX Approved, CE Certified, UK-CA, ABS Approved, DNV GL Approved, CCC Certified, IECEx Approved, RoHS Compliant, UL94 V0

Packages

1 - UNIT - 1