Abbotsford
WAG285135

WAGO 35 mm² 125A 1000V 2-Conductor 285 Series Through Terminal Block, Gray

Price $15.52 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:285-135

Description

Quick and easy connections are guaranteed with this through terminal block (item number 285-135). Strip lengths must be 25 mm when connecting conductors to this through terminal block. This product features conductor terminals and utilizes POWER CAGE CLAMP. The POWER CAGE CLAMP is perfect for connecting large conductor cross-sections. This universal connector is both reliable and maintenance-free. What’s more, you can use it to connect all types of conductors and the clamping point can be locked open, making it easier to use. You do not need to use a torque wrench or prepare the conductor. For example, crimping ferrules is not necessary. Depending on the type of conductor, this through terminal block is designed for conductor cross sections ranging from 6 mm² to 35 mm². It features one level and two clamping points for connecting a single potential. The gray housing is made of polyamide (PA66) for insulation. These high-current terminal blocks are mounted using DIN-rails 35 x 15..

Specifications

Conductor Size 2 AWG Mounting Type DIN-rail 35 X 15
Color Gray UPC 044918133894

Packages

1 - UNIT - 1